Samsung LS49AG950NPXXU. Display diagonal: 124.5 cm (49") , Display resolution: 5120 x 1440 pixels, HD type: 5K Ultra HD, Response time: 1 ms, Native aspect ratio: 32:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1) VESA mounting, Height adjustment. Product colour: Black