Samsung OM55IN N-S. Product design: Digital signage flat panel. Display diagonal: 139.7 cm (55") , Display technology: VA, Display resolution: 1920 x 1080 pixels, Display brightness: 4000 cd/m², HD type: Full HD. Wi-Fi. Product colour: Black