P Series P3223DE LED Display 80 cm (31.5") 2560 X 1440 Pixels Quad HD LCD Black

Order Code: ZT3442039S

£399.99 Inc VAT (20%)


Description

DELL P Series P3223DE. Display diagonal: 80 cm (31.5") , Display resolution: 2560 x 1440 pixels, HD type: Quad HD, Display technology: LCD, Response time: 5 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1) VESA mounting, Height adjustment. Product colour: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome