Samsung QE85T. Product design: Digital signage flat panel. Display diagonal: 2.16 m (85") , Display technology: LED, Display resolution: 3840 x 2160 pixels, Display brightness: 300 cd/m², HD type: 4K Ultra HD. Operating hours (hours/days) : 16/7. Operating system installed: Tizen 4.0. Product colour: Black