Samsung QM43B-T. Product design: Digital signage flat panel. Display diagonal: 109.2 cm (43") , Display technology: VA, Display resolution: 3840 x 2160 pixels, Display brightness: 500 cd/m², HD type: 4K Ultra HD. Wi-Fi. Operating hours (hours/days) : 24/7. Operating system installed: Tizen 6.5. Product colour: Black