Lenovo ThinkCentre Tiny-in-One 22 Gen 5 - LED monitor - 22" (21.5" viewable) - touchscreen - 1920 x 1080 Full HD (1080p) @ 60 Hz - IPS - 250 cd/m� - 1000:1 - 4 ms - HDMI, DisplayPort - speakers - raven black 12N9GAT1UK