UltraSharp U4323QE LED Display 109.2 cm (43") 3840 X 2160 Pixels 4K Ultra HD LCD Silver

Order Code: ZT3437327S

£999.99 Inc VAT (20%)


Description

DELL UltraSharp U4323QE. Display diagonal: 109.2 cm (43") , Display resolution: 3840 x 2160 pixels, HD type: 4K Ultra HD, Display technology: LCD, Response time: 8 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) Built-in USB hub, USB hub version: 3.2 Gen 2 (3.1 Gen 2) VESA mounting, Height adjustment. Product colour: Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome