UltraSharp U4924DW LED Display 124.5 cm (49") 5120 X 1440 Pixels 5K Ultra HD LCD Black, Silver

Order Code: ZT3437388S

£1,399.99 Inc VAT (20%)


Description

DELL UltraSharp U4924DW. Display diagonal: 124.5 cm (49") , Display resolution: 5120 x 1440 pixels, HD type: 5K Ultra HD, Display technology: LCD, Response time: 14 ms, Native aspect ratio: 32:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) Built-in USB hub, USB hub version: 3.2 Gen 2 (3.1 Gen 2) VESA mounting, Height adjustment. Product colour: Black, Silver

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome