Samsung WM55B. Product design: Digital signage flat panel. Display diagonal: 139.7 cm (55") , Display technology: VA, Display resolution: 3840 x 2160 pixels, Display brightness: 350 cd/m², HD type: 4K Ultra HD, Touchscreen. Wi-Fi. Operating hours (hours/days) : 16/7. Operating system installed: Tizen 6.5. Product colour: White