Samsung WM65B. Display diagonal: 165.1 cm (65") , Display technology: VA, Display resolution: 3840 x 2160 pixels, Display brightness: 500 cd/m², HD type: 4K Ultra HD, Touchscreen. Wi-Fi. Operating hours (hours/days) : 16/7