Quantity | Price | Discount |
---|---|---|
1 - 19 | £17.99 | 0% |
20 + | £17.27 | 4% |
Startech 1m USB 3.0 A to Micro B Left Angle Slim This slim, sturdy USB 3.1 Gen 1 (5 Gbps) cable, better known as a USB 3.0 cable, lets you position Micro-USB devices on your desk without the cable getting in the way. Itís thinner and more flexible than standard cables, and features a left-angled Micro-USB connector that prevents awkward bends at the connection port.
Position USB 3.0 devices the way you want
Now you can arrange your desk according to what works best for you, without worrying about the cable bending awkwardly or straining too much to make a connection. This durable, lightweight cable is roughly half the thickness of a regular USB 3.0 cable, giving you the flexibility and freedom to place your devices as needed, with minimal clutter.
This versatile cable features a left-angled connector, which offers a more natural fit at the device connection point and helps prevent unnecessary strain and damage to the port.
Charge and sync your USB 3.0 mobile devices
Replace the cable that came with your Micro USB mobile device or keep one as a spare while traveling.
As well as being ideal for connecting to your desktop devices, this cable provides the perfect solution for charging and syncing your USB 3.0 Micro B-equipped phones and tablets.
Connect to your mobile devices with ease
The cable features a thin, yet sturdy connector moulding, so youíll be able to connect to your phone or tablet without removing its protective case. Plus, the cableís left-angled Micro-USB connector lets you text, work or game on your mobile device even while itís charging, without the cable getting in the way.
The USB3AU1MLS 1-meter cable is backed by StarTech.comís lifetime warranty for guaranteed reliability.