Quantity | Price | Discount |
---|---|---|
1 - 154 | £9.29 | 0% |
155 - 309 | £8.92 | 4% |
310 - 619 | £8.55 | 8% |
620 - 1549 | £8.18 | 12% |
1550 + | £7.80 | 16% |
2. 5m Slim Grey CAT6 Snagless Patch Cable This�slim CAT6 cable�meets all Category 6 patch cable specifications to�deliver�a�reliable Gigabit network connection in high-density data centre applications. Easy Cable RunsThe design of this slim CAT6 patch cord is 36% thinner than standard networking cables, which allows better airflow and heat dissipation in tight spaces. The cable is also more flexible than standard Ethernet cables, so cable runs are easier in crowded network racks. This cable features snagless connectors that protect the RJ45 clips during installation, making them less likely to snag or break as you pull them through narrow spaces. �Protect Your�Equipment��This CAT6 patch cable is tested to comply with ANSI/TIA 568 C. 2 Category 6 requirements ensuring a reliable connection to your networking equipment. Certified with Low Smoke Zero Halogen (LSZH) fire rating, this patch cord ensures a safe connection. The 50-micron gold connectors on the patch cable deliver optimum conductivity and eliminate signal loss due to oxidation or corrosion. �High-Quality ConstructionEach CAT6 cable is manufactured using high-quality copper conductors and is carefully constructed and tested to keep Near-End Crosstalk (NEXT) well within acceptable limits. Plus, each cable is�built with 28 AWG copper wire, to ensure peak performance for your demanding Ethernet�applications. Backed by StarTech. com lifetime warranty and free lifetime technical support.