Quantity | Price | Discount |
---|---|---|
1 - 19 | £17.99 | 0% |
20 + | £16.91 | 6% |
Startech 2m USB 3. 0 A to Micro B Left Angle Slim This slim, sturdy USB 3. 1 Gen 1 (5 Gbps) cable, better known as a USB 3. 0 cable, lets you position Micro-USB devices on your desk without the cable getting in the way. It�s thinner and more flexible than standard cables, and features a left-angled Micro-USB connector that prevents awkward bends at the connection port. Position USB 3. 0 devices the way you wantNow you can arrange your desk according to what works best for you, without worrying about the cable bending awkwardly or straining too much to make a connection. This durable, lightweight cable is roughly half the thickness of a regular USB 3. 0 cable, giving you the flexibility and freedom to place your devices as needed, with minimal clutter. This versatile cable features a left-angled connector, which offers a more natural fit at the device connection point, preventing unnecessary strain and damage to the port. Charge and sync your USB 3. 0 mobile devicesCharge your USB 3. 0 Micro B-equipped phones and tablets with full charging power, with no increase in charge time, even at a distance of 6 feet (2 meters) away from your charger. The long cable overcomes distance restrictions and lets you stay connected even while you're taking notes in a boardroom, catching up on emails in a hotel room, or reading in a coffee shop. Connect to your mobile devices with easeThe cable features a thin, yet sturdy connector moulding, so you�ll be able to connect to your phone or tablet without removing its protective case. Plus, the cable�s left-angled Micro-USB connector lets you text, work or game on your mobile device even while it�s charging, without the cable getting in the way. The USB3AU2MLS 2-meter is backed by StarTech. com�s lifetime warranty for guaranteed reliability.