3m Round USB Cable White

Order Code: ZT4951285S

£11.99 Inc VAT (20%)
£13.9914% off
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Juice 3m Round USB Cable White Charge your USB Type-C device with the 3 metre USB Type-A to USB Type-C Charge & Sync Cable from Juice. No need to stick with just White, add some colour to your life. The improved tech allows you to charge and sync your devices faster via USB-C. Plug the USB A connector into a charger or computer and the USB-C connector into your device/docking station, you're now ready to charge and sync! With the 3m cable length you won't be glued to plug, giving you a little extra space while you charge � perfect to pop your device on the arm of the sofa! Compatible with various brands including Sony, Huawei, Google, and many more.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome