HP 45W USB-C AC Adapter. Purpose: Notebook, Power supply type: Indoor, Output power: 45 W. DC output voltage: 15V. Connector (s) : USB-C. Product colour: Black. Width: 94 mm, Depth: 40 mm, Height: 26.5 mm