Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
/
Computer Accessories
/
USB Cables
Cable Spine In
By TC Group
Colour
Select
See all variants from
£61.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£61.99
Description unavailable
Feature Attributes
Width:
240 mm
Height:
92 mm
Weight:
240 kg
Depth:
245 mm