0
1
2

4 Port Portable SuperSpeed USB 3.0 Hub with Built-in Cable

Order Code: ZT1088611S

£29.99 Inc VAT (20%)


Description

Four Port External USB 3 Hub with Integrated Cable

Specifications for 4 Port Portable SuperSpeed USB 3.0 Hub with Built-in Cable
  • Height
    22mm
  • Operating Temperature
    -5°C to 45°C
  • Length
    137mm
  • Width
    30mm
  • Power Source
    USB-Powered
  • Colour
    Black
  • Weight
    74kg
  • Power Type
    Bus-Powered
  • Material
    Plastic
  • Class
    B
  • MFR Part No.
    ST4300PBU3
  • Depth
    137mm
  • Cable Length
    0.25m
  • Connection Type
    USB 3.0
  • Data Transfer Rate
    5000 Mbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome