Audio Adapter Receiver for Wireless Streaming with Optical and Speaker Inputs for iPhone, iPad, and other AirPlay enabled devices.
Belkin SoundForm Connect. USB connector type: USB Type-C. Width: 62 mm, Depth: 43.4 mm, Height: 19 mm. Cables included: USB Type-A to USB Type-C