USB-C To Usb-A 3.1 Gen 1 Female Adapter Twin Pack - Black, 14cm

Order Code: ZT3292455S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

The Maplin USB-C to USB-A 3.1 Gen 1 Female Adapter Twin Pack features a USB-C connector that will convert any full size USB-A Flash Drive or cable to a USB-C, so you can enjoy more content on your portable device and save time transferring files between phone, tablet and personal computer. The USB Type-C interface is supported by many devices including Samsung Galaxy A8, S8, S8+, S9, S9+, Note 9, Google Pixel 2, Nokia 8, Nokia 7.1, Nokia 6.1, Nokia 5.1, Apple MacBook (2017 models onwards) , Chromebooks, Google Pixelbook. Converts any USB 3.1/USB 3.0/USB 2.0 Flash Drive into a USB Type-C drive. Upgrade your legacy USB (Type-A) Flash Drives to work with the latest devices that have a USB Type-C port. Works with all USB Flash Drives. PC and Mac compatible. Includes 2 year warranty.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome