Extreme Go USB 3.2 G1 Flash Drive-S


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

With write speeds of up to 150MB/s, the SanDisk Extreme Go USB 3.1 Flash Drive lets you quickly copy and go. Up to 35X faster than standard USB 2.0 drives, so you can transfer a full-length 4K movie to the drive in less than 40 seconds. The design keeps the retractable connector protected when not in use, and the included SanDisk SecureAccess™ software provides password protection of your private files while leaving the rest of the drive available for sharing.

Feature Attributes

Read Speed:
Up to 200MB/s
Product Type:
USB Memory Sticks
Case Type:
Retractable
On Board Software:
Yes
Speed Rating:
USB 3.1
Write Speed:
Up to 150MB/s
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome