Ultra Dual USB Micro Drive-S


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

The SanDisk Ultra Dual Drive m3.0 makes it easy to transfer content from your phone to your computer. With a micro-USB connector on one end and a USB 3.0 connector on the other, the drive lets you move content easily between your devicesfrom your Android smartphone or tablet to your laptop, PC or Mac computer. The USB 3.0 connector is high-performance and backward-compatible with USB 2.0 ports. The SanDisk Memory Zone app for Android (available on Google Play) helps you manage your devices memory and your content.

Feature Attributes

On Board Software:
Yes
Speed Rating:
USB 3.0
Weight:
5.2 g
Read Speed:
Up to 150MB/s
Product Type:
USB Memory Sticks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome