Ultra Fit USB-A Flash Drive-S


Select
£9.39 Inc VAT (20%)
Up to 6% off


See all variants from £9.39


Description unavailable

Feature Attributes

Type:
USB Memory Sticks
Read Speed:
Up to 130MB/s
Case Type:
Capless
On Board Software:
Yes
Speed Rating:
USB 3.1
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome