1m USB C to VGA Adapter Cable

Order Code: ZT1538973S

£44.99each Inc VAT (20%)
£224.95 minimum order value

Minimum order quantity: 5.

Description

1m USB C to VGA Adapter Cable This USB-C to VGA cable lets you connect your Thunderbolt 3 or USB Type-C enabled device to your computer monitor with just one cable, providing you with a convenient, clutter-free solution. Astonishing Picture QualityThe USB-C to VGA adapter cable lets you harness the video capabilities that are built into your computer's USB-C connection, to deliver astonishing resolutions up to 1920 x 1200. Plus, the adapter is backward compatible with 1080p displays, which makes it a great accessory for home, office or other work environments. Clutter-Free InstallationAt 3. 3 ft. (1 m) in length, this computer monitor cable delivers a compact connection that eliminates excess adapters and cabling, ensuring a tidy, professional installation. For longer installations, we also offer a 6. 6 ft. (2 m) (CDP2VGAMM2MB) and a 9. 8 ft. (3 m) (CDP2VGA3MBNL) USB-C to VGA cable, enabling you to choose the right cable length for your custom installation needs. Hassle-Free ConnectionThe reversible USB-C connector offers an easy and convenient connection. To ensure an easy operation and installation, this USB-C to VGA cable works with both Windows and Mac computers and supports plug-and-play installation. CDP2VGAMM1MB is backed by a 3-year StarTech. com warranty and free lifetime technical support. Note: Your USB-C port must support DisplayPort over USB-C (DP Alt Mode) in order to work with this adapter.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome