Galaxy Watch6 SM-R940NZKAEUA Smartwatch/Sport Watch 3.81 cm (1.5") Super Amoled 44 mm Digital 480 X 480 Pixels Touchscreen Graphite Wi-Fi Gps (Satellite)

Order Code: ZT3444308S

£369.99 Inc VAT (20%)


Description

Samsung Galaxy Watch6 SM-R940NZKAEUA. Display diagonal: 3.81 cm (1.5") , Display technology: Super AMOLED, Display resolution: 480 x 480 pixels, Touchscreen. RAM capacity: 2000 MB. Wi-Fi. GPS (satellite) Battery capacity: 425 mAh. Weight: 33.3 g. Waterproof up to: 50 m, Band material: Fluoroelastomer, Band colour: Graphite, Band size: One Size. Operating system installed: Wear OS

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome