Apple Watch SE. Display technology: OLED, Display resolution: 324 x 394 pixels, Touchscreen. Flash memory: 32 GB. Wi-Fi. GPS (satellite) Weight: 33 g. Waterproof up to: 50 m. Operating system installed: watchOS 9