DELL Webcam - WB3023 - 2K QHD. Maximum video resolution: 2560 x 1440 pixels, Camera HD type: Quad HD, Maximum frame rate: 60 fps. Interface: USB 2.0, Product colour: Black, Mounting type: Clip. Windows operating systems supported: Windows 10, Windows 11. Width: 48 mm, Depth: 69 mm, Weight: 151 g