1. Connectors/
  2. Circular Connectors/
  3. Circular MIL Spec & MIL Spec Style Connectors/
  4. Amphenol ACS/ACC Series
ACS01A14S - AC Series - Solder Contacts, In-line Receptacles, General Duty - 7 Contacts

ACS01A14S - AC Series - Solder Contacts, In-line Receptacles, General Duty - 7 Contacts


See all variants from
£42.99Inc VAT (20%)
See all variants from £42.99

Description

The Amphenol ACS/ACC series connector is a cost-effective, threaded, circular SAE-AS50151 connector for use in harsh environments.

Designed with the industrial user in mind, these Amphenol connectors are sealed to withstand moisture, condensation, vibration and flash-over. Perfect for widely diverse applications such as mass transportation, automotive, heavy equipment and geophysical industries, and entertainment/lighting industries.

Over 286 contact layouts are available, in variations that allow for just power, just signal, or a mix of both contact types. The Amphenol ACS/ACC series is available in five mounting styles, nineteen shell sizes, and solder or crimp termination. For full product details on the ACS/ACC series, see the specifications below.

See full description

Feature Attributes

Connector Style:
Receptacle
Amperage Rating:
13A
Connector Type:
Circular
Contact Mating Life:
500
Grommet Seal Material:
Neoprene
Operating Temperature:
67 - +257 (-55 to +125)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome