Corrosion Resistant De watering Pump KTHS80 (3) 40 15 PO/KTHS80 15

Order Code: ZT4808773S

£7,999.99 Inc VAT (20%)
£8,499.995.5% off


Description

The KTH/S submersible pump features a double mechanical seal and a chrome-plated shaft to ensure high corrosion and wear resistance.

The hydraulic part under the motor is cooled by the pumped water for safe operation, with the pump only partially submerged. Suitable for dewatering, water transfer and irrigation applications.

FEATURES
Maximum capacity: 25 l/sec
Maximum head: 142m
Power: 2.2kW (3HP) to 25kW (33.5HP)
Power supply: three-phase 400V 10% 50Hz
Insulation class: F
Protection class: IP68
Cable length: 15m
Maximum water temperature: 40°C
Maximum submersion depth: 20m
APPLICATIONS
Dewatering
Water transfer
Irrigation

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome