Mantle 2 Light Semi-Flush - Weathered Brass, E27

Order Code: ZT3337989S

£229.99 Inc VAT (20%)


Description

Mantle 2 Light Semi-Flush - Weathered Brass, E27 | Description: This classic semi-flush ceiling fitting is suitable for any style room. The semi-flush feature makes it a great choice for rooms with a lower ceiling, where it takes up less space than a pendant. This fitting is available in a choice of three different finishes; polished nickel, Palladian bronze and weathered brass. All finishes are complete with a prismatic glass dome shade. This allows the light to shine through and spread in all directions throughout the room. | Features: Finish: Brass, Material: Glass, IP Rating: IP20, Height (cm) : 24.6, Width (cm) : 32.7, Projection (cm) : 32.7, No. of Lights: 2, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No, Energy Efficiency: A - E

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome