CTV06RQF - TV-CTV Tri-Start Series III - Straight Cable Plugs - 46 Contacts


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

See full description

Feature Attributes

Connector Type:
Circular
Connector Style:
Plug
Operating Voltage AC:
600
No. Contacts:
46
Insert Material:
Hard Dielectric
Crimp Wire Gauge:
24, 22, 20, 18, 16, Coax
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome