97 Series Accessories - Metal Protection Caps


£10.99 Inc VAT (20%)
Up to 9.5% off

See 3 Product Variants
£10.99

Description

MATES WITH ALL THREADED MIL-DTL-5015 CONNECTORS

The 97 series is a durable, cost-effective MIL-DTL-5015 available in a variety of shell styles, sizes, contacts, and layouts. Contacts are silver-plated with pre-tinned solder cups. These circular connectors are excellent for industrial applications including robotics, machine tools and welding.

• UL-approved & CSA-certified
• Also called MIL-C-5015 or MS

Features & Benefits
- Low cost, general duty non-environmental
- Solder or crimp termination
- Wide selection of shell styles and insert patterns
- Wide selection of connector finishes – cadmium or non-cadmium (environmentally friendly zinc alloy)
- Threaded coupling, hard dielectric inserts
- Solid or split shell construction
- Accessories for both individual wire seal and jacketed cable
- Durable, field-proven design
- Non-rotating contacts

Specifications
- RoHS Compliant Product Available – EU/2002/95/EC
- UL Recognized – E115497
- CSA Recognized – LR69183

See full description

Feature Attributes

Connector Type:
Dustcap
Specification:
MIL-DTL-5015 Style
Product Range:
Amphenol 97 Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome