1. Connectors/
  2. Connectors - Various
AirLB 1331 Series - Power Transmission - Circular Connectors, Receptacle, Jam Nut - Rear Mount

AirLB 1331 Series - Power Transmission - Circular Connectors, Receptacle, Jam Nut - Rear Mount


8 Variants From
£73.99

Inc VAT (20%)

See 8 Product Variants
£73.99

Description

This connector was especially designed for industrial applications where his rugged design, convenient push-pull operation, wide range of contact sizes and high contact densities.

It provides an ideal component to use in a wide range of applications: such as robotics and laboratory test equipment, the transportation industry (automobile, trucks and railway) and tool interconnection.

Feature Attributes

Connector Type:

Circular

Amperage Rating:

13A

Connector Style:

Receptacle

Insert Material:

Glass Reinforced Thermoplastic

Operating Temperature:

40 to +257 (-40 to +125)

Contacts Supplied:

Yes

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome