1. Connectors/
  2. Connectors - Various
AirLB 1332 Series - Signal Transmission - Circular Connectors, Receptacle, Front Mount - Through Holes

AirLB 1332 Series - Signal Transmission - Circular Connectors, Receptacle, Front Mount - Through Holes


15 Variants From
£11.29

Inc VAT (20%)

Up to 6% off
See 15 Product Variants
£11.29

Description

This connector was especially designed for industrial applications where his rugged design, convenient push-pull operation, wide range of contact sizes and high contact densities.

It provides an ideal component to use in a wide range of applications: such as robotics and laboratory test equipment, the transportation industry (automobile, trucks and railway) and tool interconnection.

Feature Attributes

Connector Type:

Circular

Connector Style:

Receptacle

Operating Temperature:

40 to +257 (-40 to +125)

Mounting Type:

Wall - Front Mount - Thru Holes

Insert Material:

Glass Reinforced Thermoplastic

Contact Material:

Copper Alloy

More attributes