Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Crimp Contact 2.0MM - EGG.3B.675.ZZM
By Lemo
Order Code:
ZT3573229S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£3.98
5%
20 +
£3.77
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
4.19
https://www.zoro.co.uk/shop/connectors/connectors-various/crimp-contact-2-0mm-egg-3b-675-zzm/p/ZT3573229S
Add to quotation
View all Connectors - Various
Description
Lemo, CRIMP CONTACT 2.0MM - EGG.3B.675.ZZM
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome