Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Lbp KeyG 10C Chr 4.2mm D - FGG.1B.310.CLAD42
By Lemo
Order Code:
ZT3575766S
£82.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£82.99
0%
5 +
£78.01
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/connectors/connectors-various/lbp-keyg-10c-chr-4-2mm-d-fgg-1b-310-clad42/p/ZT3575766S
Add to quotation
View all Connectors - Various
Description
Lemo, LBP KeyG 10C CHR 4.2mm D - FGG.1B.310.CLAD42
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome