Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
LED Flat Red Pmi 125V Red 1" - 556-1505-304F
By Dialight Corp.
Order Code:
ZT3575364S
£55.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.19
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/connectors/connectors-various/led-flat-red-pmi-125v-red-1-inch-556-1505-304f/p/ZT3575364S
Add to quotation
View all Connectors - Various
Description
Dialight Corp., LED FLAT RED PMI 125V RED 1" - 556-1505-304F
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome