Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Lep Collet 5.0mm Anti-Rotation - FGG.1K.750.DNS
By Lemo
Order Code:
ZT3575942S
£7.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.19
0%
5 +
£6.76
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
7.19
https://www.zoro.co.uk/shop/connectors/connectors-various/lep-collet-5-0mm-anti-rotation-fgg-1k-750-dns/p/ZT3575942S
Add to quotation
View all Connectors - Various
Description
Lemo, LEP COLLET 5.0mm ANTI-ROTATION - FGG.1K.750.DNS
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome