1. Connectors/
  2. Connectors - Various
MIL-C-26482 Series II - Crimp Contacts

MIL-C-26482 Series II - Crimp Contacts


3 Variants From
£2.04

Inc VAT (20%)

Up to 3% off
See 3 Product Variants
£2.04

Description

This series provides a bayonet coupling connector with crimp rear insertable, rear releasable contacts.

DESIGN CHARACTERISTICS
• Medium size, environmentally resistant connector
• Recommended operating voltage to 1,000 VAC (RMS) at sea level
• Quick positive coupling assured by 3 point bayonet coupling system
• Visual confirmation of complete coupling
• Eliminates mismating by the use of five key/keyway design
• Insertion and removal of contacts from the rear of the con- nector assures no damage to the front that might affect the sealing characteristics
• Utilizes same standard qualified rear-release type plastic tool for contact insertion and removal
• Contacts are qualified to MIL-C-39029 requirements – BIN coded (three color bands), and are crimped with standard crimp tools per MIL-C-22520
• Grommets are constructed of tear-resistant elastomer and experience no degradation when exposed to a broad range of fluids
• Sealing over a range of wire diameters is assured by a tri- ple webbed grommet at the rear of the connector
• Closed entry socket side of the insert is designed with a lead-in chamfer and a hard face that will accept a pin con- tact bent within pre-established limits
• Elastomer interfacial seal on the pin side has raised barri- ers around each pin which displace into the socket cham- fer when mated, providing a positive moisture seal

See full description

Feature Attributes

Connector Type:

Contact

Specification:

EN3545

Product Range:

Amphenol MIL-C-26482 Series II