PC Thread Couplings, Solder Contacts, Straight Plugs


£59.99 Inc VAT (20%)
Up to 10.5% off

See 7 Product Variants
£59.99

Description

Amphenol® Miniature Cylindrical connectors offer twice the number of contacts in just half the size of a Standard connector. These
miniature connectors, are available in several series, each with varying design characteristics and customer options to meet cost considerations and provide maximum design flexibility.

There are two styles within the family that are MS approved and qualified to MILC-26482, Series 1, and in addition there are several proprietary styles.

Common features of all styles:
• All are for general duty applications and environmental sealing is achieved with the grommet and clamp design.
• Operating temperature is from –55°C to +125°; Operating voltage to 1000 VAC (RMS) at sea level.
• Pin and socket contacts are machined from low loss copper alloy and gold plated to eliminate contact corrosion and provide an
indefinite shelf life.
• All have resilient inserts which provide high dielectric strength and moisture barrier.
• A variety of shell finishes (including non-cadmium) and a variety of backend accessories are available within the style

Feature Attributes

Product Range:
Amphenol MIL-C-26482 Series 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome