Tuchel RT Series - Accessories


£3.99 Inc VAT (20%)
Up to 5% off

See 2 Product Variants
£3.99

Description

Bayonet Coupling
With a quick twist of the bayonet coupling system, these connectors provide positive tactile feedback to insure confident mating. This feature also reduces time and labor during installation.

Mixed Power & Signal Layouts
Power and signal contacts can be combined in a variety of inserts providing a highly flexible interconnect solution to reduce system complexity and minimize installation costs.

Flexible Contact Solutions
Our contact system offers the flexibility of using a wide variety of contact styles and wire gauges within various connectors, shell sizes and insert layouts, providing customers with a total solution.

Waterproof
IP68/69k in mated condition

Corrosion Resistant
- Salt Spray >500 hours
- Designed to withstand climate ingress and exposure to salt spray or a corrosive atmosphere while still maintaining mechanical and electrical functionality.

Feature Attributes

Connector Type:
Accessories
Product Range:
Amphenol Tuchel RT Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome