Tuchel - T3 Accessories - Plug, Cable


£3.29 Inc VAT (20%)
Up to 8% off

See all variants from £3.29


Description unavailable

Feature Attributes

Connector Style:
Plug
Connector Type:
Circular
Insert Material:
Thermoplastic
Mounting Type:
Cable
Contact Material:
Copper Alloy
Operating Temperature:
40 to +212 (-40 to +100)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome