Tuchel - T3 Accessories - Receptacle, Box - Rear Mount - Thru Holes


Select
£4.29 Inc VAT (20%)


See all variants from £4.29


Description unavailable

Feature Attributes

Connector Style:
Receptacle
Connector Type:
Circular
Amperage Rating:
5A
Operating Temperature:
40 to +212 (-40 to +100)
Contact Style:
Socket
Mounting Type:
Box - Rear Mount - Thru Holes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome