1. Connectors/
  2. Connectors - Various
VG95234 Circular Connectors - Circular Connectors, Plug

VG95234 Circular Connectors - Circular Connectors, Plug


4 Variants From
£36.99

Inc VAT (20%)

See 4 Product Variants
£36.99

Description

These connectors with reverse bayonet coupling are conform to the VG95234 standard. Offering a high liability, they are coevally waterproof and resistant to vibrations and wear. They use the same installation dimensions and contact arrangements as connectors according to MIL-C-5015. However they are provided with reverse bayonet coupling and ondular washer, which guarantee a fast and effortless locking/unlocking and avoid an unintentional unlatch due to heavy vibrations.

All VG95234 designs are basically equipped with an individual wire sealing grommet. If VG95234 connectors are required with modifications, e.g. with solder contacts or other shell- or contact plating, they have to be ordered with GCB-B designation.

Common applications include military sector, industrial plants and railway vehicles as well as propulsion technologies, machine tools, measurement and robotics.

See full description

Feature Attributes

Connector Type:

Connector Circular

Connector Style:

Plug

Specification:

MIL-DTL-5015 Style

Product Range:

Amphenol Air LB VG95234 Circular Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome