Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
White LED Pmi 12V - 557-1003-203F
By Dialight Corp.
Order Code:
ZT3575545S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£20.89
5%
10 - 19
£19.79
10%
20 +
£18.69
15%
1
Add to basket
Get it in
3-7
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/connectors/connectors-various/white-led-pmi-12v-557-1003-203f/p/ZT3575545S
Add to quotation
View all Connectors - Various
Description
Dialight Corp., WHITE LED PMI 12V - 557-1003-203F
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome