Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Micro-D Connectors
Micro 15C P 3" Rbw - MDM-15PH027B
By ITT Cannon
Order Code:
ZT3571965S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£84.59
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/connectors/micro-d-connectors/micro-15c-p-3-inch-rbw-mdm-15ph027b/p/ZT3571965S
Add to quotation
View all Micro-D Connectors
Description
ITT Cannon, MICRO 15C P 3" RBW - MDM-15PH027B
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome