Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Micro-D Connectors
Micro 9C P 18" Rbw - MDM-9PH003B
By ITT Cannon
Order Code:
ZT3573377S
£75.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£75.99
0%
5 +
£69.91
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
75.99
https://www.zoro.co.uk/shop/connectors/micro-d-connectors/micro-9c-p-18-inch-rbw-mdm-9ph003b/p/ZT3573377S
Add to quotation
View all Micro-D Connectors
Description
ITT Cannon, MICRO 9C P 18" RBW - MDM-9PH003B
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome