Continual Operation De-watering Pump KTS100-7.5 400V C/w 15M Cable - PO/KTS100-7.5

Order Code: ZT4808657S

£5,099.99 Inc VAT (20%)
£5,999.9915% off


Description

The KTS, from our Kino Titan Range of contractors pumps, is a compact, high-performance submersible drainage pump with exceptional durability for handling abrasive liquids, widely used in general construction and civil engineering.

These pumps are designed for continuous operation, and feature a stainless steel outer casing and cast iron inner casing, utilising a dynamically balanced high chrome steel impeller and double mechanical seal.

The KTS Range incorporates effective motor cooling due to the discharge channel cast as part of the motor housing and hermetically sealed motor with built-in thermal protection.

FEATURES
Cast iron construction and stainless steel casing
Power supply: Three-phase 400V-50Hz, single-phase 230V-50Hz
Insulation class: F
Protection class: IP68
Maximum motor temperature: 40°C
Maximum water depth: 25m
Probe (E) or Float Switch (F) option available on request
Double mechanical seal
APPLICATIONS
Civil engineering
Construction
Abrasive liquids
Benefits

British design
Lightweight
Designed for reliability and long life

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome