Submersible Pump KTH150-22 400V C/w 20M Cable - PO/KTH150-22

Order Code: ZT4808485S

£13,999.99 Inc VAT (20%)
£16,399.9914.5% off


Description

The KTH Range of submersible drainage pumps are constructed of cast iron for durability in tough site conditions. The double mechanical seal provides high-pressure resistance, allowing the KTH to be submerged at depths of 30 metres.

These pumps are suitable for hard-wearing applications such as civil engineering, construction, mining and quarries.

FEATURES
Maximum capacity: up to 108.3 l/sec
Maximum head: up to 130m
Power: 22kW (30HP) to 110kW (100HP)
Power supply: three-phase 400V ±10%, 50Hz
Insulation class: F
Protection class: IP68
Cable length: 20m
Maximum water temperature: up to 40°C
Maximum submersion depth: 30m
Double mechanical seal
APPLICATIONS
Mining
Quarrying
Construction
Civil engineering
BENEFITS
British design
Designed for reliability and long life
Robust
High head performance

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome