0
1
2

Submersible Slurry Pump KTA100-3.7 400V C/w 15M Cable - PO/KTA100-3.7

Order Code: ZT4808208S

£4,099.99 Inc VAT (20%)
£4,699.9912.5% off


Description

The KTA Range of submersible slurry pumps are available with 2 or 4-pole motors for an increased lifetime and easy maintenance.

A high chrome impeller combined with an agitator allows for pumping heavy slurry, while its slim design and top discharge enable installation in tight spaces, such as bentonite mixed water in foundation works or muddy/sandy water in civil engineering works.

FEATURES
Maximum capacity: up to 108.3l/sec
Maximum head: up to 42m
Agitator
Discharge: 50mm (2") to 200mm (8")
Power: 1.5kW to 37kW
Power supply: three-phase 400V ±10%, 50Hz
Insulation class: F
Protection class: IP68
Cable length: 15m
Maximum water temperature: up to 40°C
Maximum water depth: 25m
Double mechanical seal
APPLICATIONS
Pumping heavy liquids
BENEFITS
British design
Lightweight
Heavy-duty design

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome