1. Connectors/
  2. Circular Connectors/
  3. Circular MIL Spec & MIL Spec Style Connectors/
  4. Souriau 8T 38999 Series II

8T Series - Plug with RFI Shielding


See all variants from
£44.99Inc VAT (20%)
See all variants from £44.99

Description

38999 bayonet circular connector for more compacity

The design and performances of the 8T connectors meet the most severe requirements set for applications in military and civil aerospace. With the increasing requirement for Space, Weight and Power (SWaP) reduction, SOURIAU has more than doubled its 8T range.

It features:
• Lower profile design: Lightweight, space saving (30% shorter compared to 8LT Series)
• High reliability: EMI shielding, excellent shock vibration and fluid resistance, QPL approuved
• A high contact density: From 1 to 128 contacts
• A wide range: 11 different shells available, 43 layouts available from size 8 to 24

See full description

Feature Attributes

Connector Type:
Circular
Connector Style:
Plug
Mounting Type:
Cable
Operating Temperature:
65
Grommet Seal Material:
Silicone
Insert Material:
Thermoplastic
More attributes